24 x 5 in. Round End Carbon Steel Gunite with Batter
Fresno™ 24 x 5 in. Round End Carbon Steel Gunite with Batter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Length:
- 24 in
- Material:
- Carbon Steel
- Width:
- 5 in