24 x 5 in. Square End Steel with Adjustable Tooth Threaded Bracket
Fresno™ 24 x 5 in. Square End Steel with Adjustable Tooth Threaded Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Whites
- Color Finish Name:
- Blue
- Cord Length:
- 6 ft
- Diameter:
- 16 in
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Cast Aluminum
- Power Source:
- Hardwired
- Tool Type:
- Trowel
- Width:
- 5 in