30 x 5 in. Square End Carbon Steel with Adjustable Tooth Threaded Bracket
Fresno™ 30 x 5 in. Square End Carbon Steel with Adjustable Tooth Threaded Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-7/8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 9-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 30 in
- Material:
- Brass
- Overall Height:
- 9-567/1000 in
- Overall Length:
- 5-827/1000 in
- Overall Width:
- 3-661/1000 in
- Power Source:
- Battery
- Showerhead Flow Rate:
- 0.5 gpm
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-1/8 in
- Tool Type:
- Trowel
- Width:
- 5 in