36 x 5 in. Round End Steel with Adjustable Tooth Threaded Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 36 x 5 in. Round End Steel with Adjustable Tooth Threaded Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 36 x 5 in. Round End Steel with Adjustable Tooth Threaded Bracket

  • Fast #
  • Part #KCC822B
  • Item #7186748
  • Manufacturer Part #CC822B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.035 in
Blade Width (in):
5 in
Collection:
Fresno™
Color Finish Category:
Chromes
Color Finish Name:
Blue
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Thermostatic
Flow Rate:
1.8 gpm
Handle Material:
Metal
Length:
36 in
Material:
Brass
Showerhead Flow Rate:
1.8 gpm
Tool Type:
Trowel
Width:
5 in