42 x 5 in. Square End Carbon and Tempered Steel with All-Angle Bracket
Fresno™ 42 x 5 in. Square End Carbon and Tempered Steel with All-Angle Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel, Tempered Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 10 gpm/1.8 gpm
- Handle Material:
- Metal
- Length:
- 42 in
- Spout Height:
- 8-1/32 in
- Tool Type:
- Trowel
- Width:
- 5 in