Kraft Tool Company
Fresno™ 36 x 5 in. Multi-Trac with 3/4 in. Spacing and Threaded Bracket
Part #KCC878 | Manufacturer Part #CC878
Starting at
Call for Pricing
Length:
Please select
Product Details
Specifications
Application: Concrete
Blade Material: Stainless Steel
Blade Thickness In : 0.096 in
Blade Width: 5 in
Collection: Fresno™
Length: 36 in
Material: Cast Aluminum
Tool Type: Trowel
Width: 5 in
-
Call for Pricing