Kraft Tool Company
Fresno™ 30 x 5 in. Round End Carbon and Tempered Steel with All-Angle Bracket
Part #KCC85 | Manufacturer Part #CC850
Starting at
Call for Pricing
Length:
Please select
Product Details
Specifications
Application: Concrete
Blade Material: [Carbon Steel, Tempered Steel]
Blade Thickness In : 0.035 in
Blade Width: 5 in
Collection: Fresno™
Length: 30 in
Tool Type: Trowel
Width: 5 in