Fresno™ 24 x 5 in. Round End Tempered Steel Trowel Blade (Less Bracket)

Part #KCC83B01  |  Manufacturer Part #CC830B-01

Starting at
Call for Pricing

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Tempered Steel

Blade Thickness In : 0.035 in

Blade Width: 5 in

Collection: Fresno™

Color Finish: Blue

Length: 24 in

Material: Steel

Tool Type: Trowel Blade

Width: 5 in