Jade 6 x 5 in. Stainless Steel Hand Groover with Wood Handle and ProForm Soft Grip Handle

Part #KCF622  |  Item #7185453  |  Manufacturer Part #CF622

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Grooving

Blade Material: Stainless Steel

Blade Width: 5 in

Collection: Jade

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 60 in

Glass Type: Clear Polycarbonate

Handle Length in : 4-1/2 in

Handle Material: Wood

Height: 13-3/4 in

Installation Type: Ceiling Mount

Length: 6 in

Material: Steel

Tool Type: Groover

Width: 5 in