Kraft Tool Company
M Size Professional Work Glove
Part #KGG488M | Item #7186554 | Manufacturer Part #GG488-M
Call for Pricing
Glove Size:
How to get it:
Product Details
Documents
Specifications
Glove Size: M
Glove Type: Work
Material: Rubber
Material Type: Neoprene
Reusable: Yes