Osian 120 µm Die-cut Sandpaper

Part #KDC083  |  Item #7185845  |  Manufacturer Part #DC083

Call for Pricing EACH

Grit Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Sanding

Base Diameter: 1/4 in

Brand Model Compatibility: DW441, DW441P, DW442, DW442P and DC317 Drywall Sanders

Collection: Osian

Color Finish: Brushed Brass

Color Finish Category: Brass Tones

Depth: 7/8 in

Diameter: 3/4 in

Grit Size: 120 µm

Length: 11 in

Material: Sandpaper

Product Type: Sandpaper

Shape: Round

Size: 3/4 in x 7/8 in

Tool Type: Sandpaper

Width: 4-3/16 in