Kraft Tool Company

Professional 16 in. Aluminum Rafter Square

Part #KSLA100R  |  Manufacturer Part #SLA100R

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Collection: Professional

Length: 16 in

Material: Aluminum

Width: 24 in