Wood 36 in. 20 lb. Stone Mason Hammer
Celino Wood 36 in. 20 lb. Stone Mason Hammer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Celino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 48 in
- Glass Type:
- Cased Opal
- Hammer Type:
- Stone Mason
- Handle Length (in):
- 36 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 20 lb
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Material:
- Forged Steel, Tempered Steel
- Number of Blades:
- 3
- Weight:
- 20 lb