Wood 8-1/4 in. 3 lb. Mash Hammer
Wood 8-1/4 in. 3 lb. Mash Hammer
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Hammer Type:
- Mash
- Handle Length (in):
- 8-1/4 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 3 lb
- Length:
- 10-1/4 in
- Weight:
- 3.5 lb