24 in. x 750 ft. 2 Side Kraft Paper 40/57# Waxed
24 in. x 750 ft. 2 Side Kraft Paper 40/57# Waxed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24 x 900
- Waxed 2 sides
- Kraft paper
Specifications
- Length:
- 750 ft
- Material:
- Kraft Paper
- Product Type:
- Kraft Paper
- UL Listed:
- No
- Width:
- 24 in