• Cart

DESCRIPTION

  • 3 way application
  • 5 Year limited parts warranty
  • Copper tube Aluminum fin
  • Double sloped non corrosive drain pans-UL Rated 400°F
  • Easy case attachment to furnace
  • HP TXV Mechanical Fittings (2/4 TXC)
  • Painted cabinet matches furnace
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Split inner and outer doors for easy coil cleaning
  • Suitable for exposed, concrete encased and direct burial applications

Kraloy Straight Schedule 40 PVC Conduit 45 Degree Elbow

P40C45EA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Agriculture, Airports, Cables, Highway, Paper, Residential, Utilities, Water Treatment
Clean Bagged
No
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
100
NSF Certified
Yes
Schedule Class
40
Type
P40C45FEA
UL Listed
UL 508A