DESCRIPTION

  • Couplings and adapters are designed and engineered to be Concrete tight in all weather conditions

Kraloy Female Schedule 40 PVC Conduit Adapter

P40CFAEA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Female
End Connection 2
Female
End Connections
Female
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40S
Size
2 in
Type
Straight