DESCRIPTION

Kraus USA 10 in. 2.2 gpm Single Lever Handle Kitchen Faucet

KKPF2130

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
Number of Handles
Single Handle
Spout Height
9-1/2 in
Spout Reach
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$657.36
EACH
  • QUANTITY