DESCRIPTION

Kraus USA 2.2 gpm 1-Hole Single Lever Handle Kitchen Faucet

KKPF1602

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Undermount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
Number of Handles
Single Handle
Spout Height
11-1/2 in
Spout Reach
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$532.6
EACH
  • QUANTITY