DESCRIPTION

Kraus USA 8-1/2 in. 1.8 gpm Single Lever Handle Pull-Down Kitchen Faucet

KKPF1612

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
8-1/2 in
Spout Type
Pull Down

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$342.38
EACH
  • QUANTITY