DESCRIPTION

Kraus USA 8 in. 2.2 gpm Single Lever Handle Kitchen Faucet

KKPF2160

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
Number of Handles
Single Handle
Spout Height
9-1/2 in
Spout Reach
8 in

Starting at
$351.51
EACH
  • QUANTITY