DESCRIPTION

Kraus USA 9-3/10 in. 2.2 gpm Single Lever Handle Pull-Down Kitchen Faucet

KKPF1621

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
Number of Handles
Single Handle
Spout Height
11-1/2 in
Spout Reach
9-3/10 in
Spout Type
Pull Down

Starting at
$319.55
EACH
  • QUANTITY