1-1/2 - 2 in. Grip Coupling

Part #K8905601503916  |  Item #7108564  |  Manufacturer Part #890-56-015039-16

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1-1/2 in - 2 in

    Part #K8905601503916 | Item #7108564 | Mfr. Part #890-56-015039-16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #K890560616516 | Item #5048882 | Mfr. Part #890-56-06165-16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #K890560821616 | Item #5048876 | Mfr. Part #890-56-08216-16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #K890561232216 | Item #5048881 | Mfr. Part #890-56-12322-16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard pressure grip
  • Joins and restrains a wide range of piping types and diameters
  • Unique radial gripping system prevents pipe motion
  • Universal gripping teeth fit metal and plastic pipes
  • Ready to use, stab-fit design
  • Allows 4° dynamic deflection per end reducing future damage
  • Durable ductile iron body
  • Patented hydraulically-assisted gasket with 2-stage sealing
  • EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
  • 100% fusion bonded epoxy for enhanced corrosion protection

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-219, AWWA Class D]

Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE, PVC]

Coating: Fusion Bonded Epoxy

Fits Pipe Size: 1-1/2 in - 2 in

Fitting Type: Straight

Length: 10 in

Material: Ductile Iron

Maximum Pressure: 232 psi

Maximum Temperature: 125

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 1.54 in - 2.64 in

Schedule Class: SDR9

UL Listed: No

Weight: 15.45