Krausz USA
10 in. 304 Stainless Steel Repair Clamp
Part #K27456027210W | Item #7204116 | Manufacturer Part #274-56-0272-10W
$629.77
EACH
Fits Pipe Size:
10 inProduct Details
- Wide-range, reduced bolts, less inventory
- All Stainless design-corrosion resistant
- Versatility-Water and Sewer applications
- EPDM gasket-suitable for all potable water and sewer applications
Documents
Specifications
ASTM Specifications: ASTM A-351 CF8
Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC]
Clean Bagged: No
Fits Pipe Size: 10 in
Fitting Type: Straight
Length: 15 in
Material: Stainless Steel
Material Type: 304
Range in : 10.73 in - 11.53 in