Krausz USA
12 in. Repair Clamp
Part #K27456032310W | Item #7204117 | Manufacturer Part #274-56-0323-10W
$747.35
EACH
Fits Pipe Size:
12 inProduct Details
- Wide-range, reduced bolts, less inventory
- All Stainless design-corrosion resistant
- Versatility-Water and Sewer applications
- EPDM gasket-suitable for all potable water and sewer applications
- Durable EPDM gasket
- Highly reliable and easy to install
- Extremely efficient and very cost effective
Documents
Specifications
Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC]
Fits Pipe Size: 12 in
Length: 15 in
Material: Stainless Steel
Material Type: 304
Maximum Pressure: 200 psi
Maximum Temperature: 180
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Range in : 12.75 in - 13.55 in
UL Listed: No