3 in. Coupling Restraint for Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE and PVC
Hymax® Grip 3 in. Coupling Restraint for Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE and PVC
Frequently Purchased Together
Product Details
- Joins and restrains a wide range of piping types and diameters
- Unique radial gripping system prevents pipe motion
- Standard pressure grip
- Patented hydraulically-assisted gasket with 2-stage sealing
- Allows 4° dynamic deflection per end reducing future damage
- Durable ductile iron body
- Ready to use, stab-fit design
- Universal gripping teeth fit metal and plastic pipes
- 100% fusion bonded epoxy for enhanced corrosion protection
- EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219
- Application:
- Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Stainless Steel Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Hymax® Grip
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Coupling, Straight
- Length:
- 11-53/57 in
- Material:
- Ductile Iron, Stainless Steel
- Maximum Temperature:
- 125
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 232 psi
- Pressure Class:
- 350#
- Product Type:
- Restraint Coupling
- Range (in):
- 3.15 in - 4.17 in
- Schedule Class:
- SDR9
- UL Listed:
- No
- Weight:
- 25.53 lb