This product requires certification to purchase.

4 HYMAx VERSA Coupling 4.25-5.15

Krausz USA

4 HYMAx VERSA Coupling 4.25-5.15

  • Fast #
  • Part #K28356010824
  • Item #8287839
  • Manufacturer Part #283-56-0108-24
3.2 out of 5 Customer Rating
Brand image
Krausz USA

4 HYMAx VERSA Coupling 4.25-5.15

  • Fast #
  • Part #K28356010824
  • Item #8287839
  • Manufacturer Part #283-56-0108-24
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Length
11 in
Pressure - Maximum
522 psi
Range (in)
4-1/4 in - 5-3/20 in
Characteristics & Features
Fitting Type
Coupling
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
Type
GBPPEA53B10512