4 in. Coupling Restraint for Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE and PVC

You last purchased this on
 
Krausz USA

Hymax® Grip 4 in. Coupling Restraint for Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE and PVC

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Hymax® Grip 4 in. Coupling Restraint for Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE and PVC

  • Fast #
  • Part #K890560411116
  • Item #5048879
  • Manufacturer Part #890-56-04111-16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Joins and restrains a wide range of piping types and diameters
  • Unique radial gripping system prevents pipe motion
  • Standard pressure grip
  • Patented hydraulically-assisted gasket with 2-stage sealing
  • Allows 4° dynamic deflection per end reducing future damage
  • Durable ductile iron body
  • Ready to use, stab-fit design
  • Universal gripping teeth fit metal and plastic pipes
  • 100% fusion bonded epoxy for enhanced corrosion protection
  • EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-219
Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Stainless Steel Pipe, Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Hymax® Grip
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Type:
Coupling, Straight
Length:
11-2/5 in
Material:
Ductile Iron, Stainless Steel
Maximum Temperature:
125
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
232 psi
Pressure Class:
350#
Product Type:
Restraint Coupling
Range (in):
4.4 in - 5.1 in
Schedule Class:
SDR9
UL Listed:
No
Weight:
32 lb