4 x 15 in. Stainless Steel Repair Clamp

You last purchased this on
 
Krausz USA

Hymax® 4 x 15 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Hymax® 4 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #K27456011310W
  • Item #7204113
  • Manufacturer Part #274-56-0113-10W
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All stainless design-corrosion resistant
  • Versatility-water and sewer applications
  • Wide-range, reduced bolts, less inventory
  • Suitable for all pipe types
  • Easy to install - Starting with only 2 bolts
  • EPDM gasket-suitable for all potable water and sewer applications
  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8
AWWA:
AWWA C-230
Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE Pipe, PVC Pipe, Steel Pipe
Collection:
Hymax®
Fits Pipe Size:
4 in
Length:
15 in
Material:
Plastic, Rubber, Stainless Steel
Material Type:
304, EPDM, Polycarbonate
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
225#
Product Type:
Repair Clamp
Range (in):
4.47 in - 5.27 in
Temperature Range:
-20 to 180 Deg F
UL Listed:
No
Weight:
18.83 lb