5 x 6 in. 260 psi Stainless Steel Reducer Repair Coupling

Part #K861560130016316  |  Item #1773157  |  Manufacturer Part #861560130016316

$466.24 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 5 in x 6 in

    Part #K861560130016316 | Item #1773157 | Mfr. Part #861560130016316

    Call for Pricing
    Call for Pricing
    Call us for price
    $466.24 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-53

Clean Bagged: No

Fitting Size 1: 5 in

Fitting Size 2: 6 in

Fitting Sizes: 5 in x 6 in

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 260 psi

Range in : 5.11 in - 7.68 in