8 x 12 in. Stainless Steel Repair Clamp 8.60 - 9.40 in. OD

This product has been replaced by

No image available
Krausz USA 8 x 12 in. Stainless Steel Repair Clamp
Manufacturer Part #273-56-0218-10W
You last purchased this on
 
Krausz USA

8 x 12 in. Stainless Steel Repair Clamp 8.60 - 9.40 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Krausz USA 8 x 12 in. Stainless Steel Repair Clamp
Manufacturer Part #273-56-0218-10W
Krausz USA

8 x 12 in. Stainless Steel Repair Clamp 8.60 - 9.40 in. OD

  • Fast #
  • Part #K22356021810W
  • Item #2016382
  • Manufacturer Part #223-56-0218-10W
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong and anti-corrosion resistant
  • Lightweight
  • Stainless steel, Monoblock design
  • Highly reliable and easy to install
  • Extremely efficient and very cost effective
  • Durable EPDM gasket
  • Suitable for all pipe types
  • Requires Certification

Specifications

ASTM:
ASTM A-351-CF8
AWWA:
AWWA C-230
Application:
Water Pipe, Wastewater Pipe
Fits Pipe Size:
8 in
Length:
12 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Weight:
17.42 lb