8 x 15 in. Stainless Steel Repair Clamp 8.60 - 9.40 in. OD

This product has been replaced by

Krausz USA 15 in. Stainless Steel Repair Clamp
Krausz USA 8 x 15 in. Stainless Steel Repair Clamp
Manufacturer Part #274-56-0218-10W
You last purchased this on
 
Krausz USA

8 x 15 in. Stainless Steel Repair Clamp 8.60 - 9.40 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Krausz USA 15 in. Stainless Steel Repair Clamp
Krausz USA 8 x 15 in. Stainless Steel Repair Clamp
Manufacturer Part #274-56-0218-10W
Krausz USA

8 x 15 in. Stainless Steel Repair Clamp 8.60 - 9.40 in. OD

  • Fast #
  • Part #K22456021810W
  • Item #2023313
  • Manufacturer Part #224-56-0218-10W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-230
Fits Pipe Size:
8 in
Length:
15 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
8.60 in - 9.40 in