12 x 9 in. 304 Stainless Steel Repair Clamp

You last purchased this on
 
Krausz USA

Ez-Max® 12 x 9 in. 304 Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Ez-Max® 12 x 9 in. 304 Stainless Steel Repair Clamp

  • Fast #
  • Part #K22256034510W
  • Item #3931208
  • Manufacturer Part #222-56-0345-10W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ductile body w/fusion bonding-long life
  • Stab fit-fast field install
  • Restrained, only two-bolts, wide-range-easy install.
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8
AWWA:
AWWA C-230
Application:
Pipe
Coating:
Galling Protection
Collection:
Ez-Max®
Fits Pipe Size:
12 in
Length:
9 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
150
Pressure - Maximum:
225 psi
Range (in):
13.60 in - 14.40 in
Torque (In-Lbs):
1200 in-lbs
UL Listed:
No
Weight:
21.03 lb