Hymax® Clamp™ 6 x 12 in. 304 Stainless Steel Repair Clamp

Part #K27356017410W  |  Item #7377913  |  Manufacturer Part #273-56-0174-10W

$411.11 EACH

Fits Pipe Size:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wide-range, reduced bolts, less inventory
  • All Stainless design-corrosion resistant
  • Versatility-Water and Sewer applications
  • EPDM gasket-suitable for all potable water and sewer applications
  • Durable EPDM gasket
  • Highly reliable and easy to install
  • Extremely efficient and very cost effective

Specifications

ASTM Specifications: ASTM A-351 CF8

AWWA Specifications: AWWA C-230

Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC]

Coating: Galling Protection

Collection: Hymax® Clamp™

Fits Pipe Size: 6 in

Height: 10-3/5 in

High Pressure: 150

Length: 12 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 225 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 6.84 in - 7.64 in

Torque In-Lbs : 960 in-lbs

UL Listed: No

Weight: 13.16