Hymax Grip® 4 x 6 in. Grip Reducer

Part #K863560111016516  |  Item #7532981  |  Manufacturer Part #863560111016516

$726.85 EACH

Fitting Sizes:

4 in x 6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Restrained, only two-bolts, wide-range-easy install.
  • No point-loading of pipe like other restraints
  • Stab fit-fast field install
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket

Specifications

ASTM Specifications: [ASTM A-216, ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12]

AWWA Specifications: AWWA C-219

Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE, PVC]

Clean Bagged: No

Coating: Epoxy

Collection: Hymax Grip®

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 6 in

Fitting Sizes: 4 in x 6 in

Length: 12-4/5 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Thickness: 14 mil

UL Listed: No