6 in. Flanged Ductile Iron Adapter 6.50 - 7.20 in.
Hymax Grip® 6 in. Flanged Ductile Iron Adapter 6.50 - 7.20 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Joins and restrains a wide range of piping types and diameters
- Unique radial gripping system prevents pipe motion
- Standard pressure grip
- Patented hydraulically-assisted gasket with 2-stage sealing
- Allows 4° dynamic deflection per end reducing future damage
- Durable ductile iron body
- Ready to use, stab-fit design
- Universal gripping teeth fit metal and plastic pipes
- 100% fusion bonded epoxy for enhanced corrosion protection
- EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
Specifications
- ANSI:
- ANSI Class 125
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-219, AWWA Class D
- Application:
- Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Hymax Grip®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Straight
- Length:
- 9-9/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 125
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 232 psi
- Pressure Class:
- 350#
- Range (in):
- 6.5 in - 7.2 in
- Temperature Range:
- -20 to 125 Deg F
- UL Listed:
- No
- Weight:
- 39.5 lb