8 in. Flanged Ductile Iron Adapter 8.50 - 9.40 in.
Hymax Grip® 8 in. Flanged Ductile Iron Adapter 8.50 - 9.40 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Steel body w/fusion bonding-long life
- Stab fit-fast field install
- Non-restrained, only two bolts, wide range-easy install.
- Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
Specifications
- ANSI:
- ANSI Class 125
- ASTM:
- ASTM A-395 Grade 65-45-1, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219, AWWA Class D
- Application:
- Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
- Clean Bagged:
- No
- Collection:
- Hymax Grip®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 232
- Pressure Class:
- 350#
- Range (in):
- 8.50 in - 9.40 in
- Temperature Range:
- -20 to 125 Deg F
- UL Listed:
- No
- Weight:
- 61.4 lb