Rubber 40 in. 5 lb. Jackhammer

You last purchased this on
 
Kravitch Machine

Rubber 40 in. 5 lb. Jackhammer

This product requires certification to purchase.
You last purchased this on
 
Kravitch Machine

Rubber 40 in. 5 lb. Jackhammer

  • Fast #
  • Part #KSHJH02
  • Item #4109444
  • Manufacturer Part #SHJH02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Capable of digging asphalt, concrete, stone, brick, ice, and more
  • Does not require air or electricity to operate
  • Excellent for small jackhammer jobs
  • Easily transported in the trunk of most cars
  • Accepts any standard 1-1/8" jackhammer bit
  • Requires Certification

Documents


Specifications

Hammer Type:
Jackhammer
Handle Length (in):
40 in
Handle Material:
Rubber
Head Weight:
5 lb