DESCRIPTION

Krowne Metal 16 x 15 x 6 in. Hand Sink & Faucet

KHS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Overall Sink Size
16 in X 15 in X 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY