DESCRIPTION

  • 16 oz cans, 11 oz net wt
  • All-purpose enamel paint
  • Case pack: 6
  • Dries tack-free in 20 minutes
  • Equipped with standard valve
  • Recommended for touch-up maintenance and general marking applications
  • VOC compliant

Krylon 11 oz. Enamel Primer Spray Paint

K363

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Size
11 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY