16 oz. Spray Paint in Chrome

You last purchased this on
 
Krylon

16 oz. Spray Paint in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krylon

16 oz. Spray Paint in Chrome

  • Fast #
  • Part #KK01404
  • Item #222099
  • Manufacturer Part #K01404
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Aluminum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brilliant metallic-like finish
  • Easy to use
  • Ideal for a variety of surfaces, including metal, wood, paintwork and paper
  • Interior only; not for use on craft foam
  • Features EZ Touch 360°® dial spray tip
  • Ideal for furniture, décor and crafts
  • Dries quickly
  • Requires Certification

Documents


Specifications

Application:
Ceramic, Glass, Indoor, Metal, Paper, Plastic, Wood
Color Finish Category:
Greys
Color Finish Name:
Chrome Aluminum
Product Type:
Spray Paint
Size:
16 oz
Weight:
11 oz