DESCRIPTION

  • Dries to the touch in minutes
  • For use on steam pipes, heaters, boilers, furnaces, radiators, diesel and gasoline engines and gas grills
  • Protects against rust
  • Withstands temperatures up to 1000° F

Krylon 16 oz. Spray Paint

KK1402

Color Finish

 

SPECIFICATIONS

Color Finish
Aluminum
Size
16 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY