DESCRIPTION

  • 97% pure zinc dust blended with epoxy resin
  • Equal to or better than hot-dipped Galvanizing
  • Fast-drying, high-solids, high-performance, epoxy-based coating
  • Fuses Zinc to the metal substrate to protect against corrosion
  • Provides maximum protection to steel exposed to severe corrosive environments

Krylon Cold Galvanizing Spray

KS00740

Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-780
Size
14 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY