20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Asphalt Black

You last purchased this on
 
Krylon

Quik-Mark™ 20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Asphalt Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krylon

Quik-Mark™ 20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Asphalt Black

  • Fast #
  • Part #KS03550
  • Item #951694
  • Manufacturer Part #S03550
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Asphalt Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Convenient spray Thru™ cap
  • Free of lead hazards
  • For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
  • Non-clogging spray tip
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient spray-thru cap
  • High-solids formulation for bold, bright, visible markings
  • VOC compliant
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Dirt, Grass, Gravel
Brand Model Compatibility:
2395000, 206346
CARB OTC LEED Compliant:
No
Collection:
Quik-Mark™
Color Finish Category:
Blacks
Color Finish Name:
Asphalt Black
Product Type:
Spray Paint
Size:
20 oz
Weight:
17 oz