12 oz. Spray Paint in Safety Yellow

You last purchased this on
 
Krylon

Rust Tough® 12 oz. Spray Paint in Safety Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krylon

Rust Tough® 12 oz. Spray Paint in Safety Yellow

  • Fast #
  • Part #K439
  • Item #253255
  • Manufacturer Part #R00439
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Safety Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior appearance and color retention
  • Dries to touch in 25 minutes
  • Ideal for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas
  • Complete coverage with one coat
  • Dries to handle in 1 hour
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Rust Tough®
Color Finish Category:
Yellows
Color Finish Name:
Safety Yellow
Material:
Aerosol
Material Type:
Acrylic Alkyd
Size:
12 oz
Temperature Range:
50 to 85 Deg F