Spray Paint in Safety Green
Rust Tough® Spray Paint in Safety Green
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Superior appearance and color retention
- Dries to touch in 25 minutes
- Ideal for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas
- Direct-to-metal, no primer needed
- Spray any way comfort tip
- Complete coverage with one coat
- Dries to handle in 1 hour
Specifications
- Application:
- Aluminum, Indoor, Metal, Outdoor, Wood
- Collection:
- Rust Tough®
- Color Finish Category:
- Greens
- Color Finish Name:
- Safety Green
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Spray Paint
- Size:
- 20 oz
- Weight:
- 15 oz