Krylon
Tough Coat® 12 oz. Rust Control Solvent Based Primer in Red
Part #KS00339 | Item #951302 | Manufacturer Part #S00339
Product Details
- Excellent hiding characteristics
- Tough, protective coating resists chipping and peeling
- Ideal for light- to heavy-duty painting projects, both indoors & outdoors
- Specially formulated for a variety of industrial applications
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Tough Coat®
Color Finish: Red
Color Finish Category: Reds
Maximum Temperature: 70
Product Type: Rust Proof Spray Paint
Size: 12 oz
Entire Collection
-
Call for Pricing