Krylon
Work Day™ 10 oz. Enamel Spray Paint in Blue
Part #KA04403 | Item #2451821 | Manufacturer Part #A04403
How to get it:
Product Details
- For use on ceramic, plaster, glass, metal, wood and most other surfaces
- VT alkyd formulation
- Dries to touch in 12 minutes
- Economical
Documents
Specifications
Application: General Purpose
CARB OTC LEED Compliant: No
Collection: Work Day™
Color Finish: Blue
Color Finish Category: Blues
Material: Oil-based Aerosol
Size: 10 oz
Entire Collection
-
Call for Pricing