Krylon
Work Day™ 10 oz. Enamel Spray Paint in Yellow
Part #KA04406 | Item #2451824 | Manufacturer Part #A04406
How to get it:
Product Details
- For use on ceramic, plaster, glass, metal, wood and most other surfaces
- VT alkyd formulation
- Dries to touch in 12 minutes
- Economical
Documents
Specifications
Application: General Purpose
CARB OTC LEED Compliant: No
Collection: Work Day™
Color Finish: Yellow
Color Finish Category: Yellows
Material: Oil-based Aerosol
Size: 10 oz
Entire Collection
-
Call for Pricing