Package Quantity Info:
Foot: 1 Roll: 100 Case: 100 Pallet: 1000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- Blue Plastic Coated
- NSF Approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Specifications
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV
- Coating:
- Polyethylene
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Wall Thickness:
- 0.065 in